3/8" OD x 6 ft. Seamless 304 Stainless Steel Tubing

VALUE BRAND| Zoro #: G1223205| Mfr #: 3ACV4

$41.49 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1223205 Mfr #: 3ACV4
Tube Material: 304 Stainless SteelStandards: Meets ASTM 269
Item: TubingType: Seamless
Tube Length: 6 ft.Temp. Range: -425 Degrees to 1500 Degrees F
Wall Thickness: 0.083"Outside Dia. Tolerance: +.005"/-0.005"
Outside Dia.: 3/8"Inside Dia.: 0.209"
Max. Pressure: 6962 psi @ 72 Degrees FCountry of Origin (subject to change): China

Product Description

Tubing, Seamless, Inside Dia .209 In, Outside Dia 3/8 In, Length 6 ft, Wall Thickness .083 In, Outside Dia Tolerance +.005 In/-0.005 In, 304 Stainless Steel, Max Pressure 6962 PSI At 72 Degrees F, Temp Range -425 To 1500 Degrees F, Meets ASTM 269

Product Reviews