3/8" OD x 6 ft. Seamless 316 Stainless Steel Tubing

VALUE BRAND| Zoro #: G0944255| Mfr #: 5LVR9

$28.67 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Wall Thickness: 0.020"
Type: Seamless
Standards: Meets ASTM A269
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0944255 Mfr #: 5LVR9
Wall Thickness: 0.020"Type: Seamless
Standards: Meets ASTM A269Tube Material: 316 Stainless Steel
Tube Length: 6 ft.Outside Dia. Tolerance: +/-.005"
Inside Dia.: 0.335"Max. Pressure: 1678 psi @ 72 Degrees F
Outside Dia.: 3/8"Temp. Range: -325 Degrees to 1500 Degrees F
Country of Origin (subject to change): China

Description

Tubing, Seamless, Inside Dia 0.335 In, Outside Dia 3/8 In, Length 6 Ft, Wall Thickness 0.020 In, Outside Dia Tolerance +/-.005 In, 316 Stainless Steel, Max Pressure (PSI) 1678 PSI at 72 Deg F, Temp Range -325 To 1500 Deg F, Meets ASTM A269

Reviews