KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

3/8" OD x 6 ft. Seamless 316 Stainless Steel Tubing

VALUE BRAND| Zoro #: G1545686| Mfr #: 5LVR8

$11.81 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Type: Seamless
Max. Pressure: 2936 psi @ 72 Degrees F
Outside Dia.: 3/8"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1545686 Mfr #: 5LVR8
Type: SeamlessMax. Pressure: 2936 psi @ 72 Degrees F
Outside Dia.: 3/8"Wall Thickness: 0.035"
Temp. Range: -325 Degrees to 1500 Degrees FItem: Tubing
Inside Dia.: 0.305"Tube Material: 316 Stainless Steel
Tube Length: 6 ft.Outside Dia. Tolerance: +/-0.005"
Standards: Meets ASTM A269Country of Origin (subject to change): China

Description

Tubing, Seamless, Inside Dia 0.305 In, Outside Dia 3/8 In, Length 6 Ft, Wall Thickness 0.035 In, Outside Dia Tolerance +/-.005 In, 316 Stainless Steel, Max Pressure (PSI) 2936 PSI at 72 Deg F, Temp Range -325 To 1500 Deg F, Meets ASTM A269

Reviews