3/8" OD x 6 ft. Seamless 316 Stainless Steel Tubing

VALUE BRAND| Zoro #: G1796435| Mfr #: 5LVR6

$47.99 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1796435 Mfr #: 5LVR6
Item: TubingTube Material: 316 Stainless Steel
Temp. Range: -325 Degrees to 1500 Degrees FType: Seamless
Tube Length: 6 ft.Max. Pressure: 6962 psi @ 72 Degrees F
Wall Thickness: 0.083"Outside Dia. Tolerance: +/-.005"
Standards: Meets ASTM A269Outside Dia.: 3/8"
Inside Dia.: 0.209"Country of Origin (subject to change): China

Product Description

Tubing, Seamless, Inside Dia 0.209 In, Outside Dia 3/8 In, Length 6 Ft, Wall Thickness 0.083 In, Outside Dia Tolerance +/-.005 In, 316 Stainless Steel, Max Pressure (PSI) 6962 PSI at 72 Deg F, Temp Range -325 To 1500 Deg F, Meets ASTM A269