5/16" OD x 6 ft. Seamless 304 Stainless Steel Tubing

VALUE BRAND| Zoro #: G2274133| Mfr #: 3ACU2

$13.99 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2274133 Mfr #: 3ACU2
Tube Material: 304 Stainless SteelStandards: Meets ASTM 269
Item: TubingType: Seamless
Tube Length: 6 ft.Temp. Range: -425 Degrees to 1500 Degrees F
Max. Pressure: 2851 psi @ 72 Degrees FWall Thickness: 0.028"
Outside Dia. Tolerance: +.005"/-0.005"Outside Dia.: 5/16"
Inside Dia.: 0.257"Country of Origin (subject to change): China

Product Description

Tubing, Seamless, Inside Dia .257 In, Outside Dia 5/16 In, Length 6 ft, Wall Thickness .028 In, Outside Dia Tolerance +.005 In/-0.005 In, 304 Stainless Steel, Max Pressure 2851 PSI At 72 Degrees F, Temp Range -425 To 1500 Degrees F, Meets ASTM 269

Product Reviews