5/16" OD x 6 ft. Seamless 304 Stainless Steel Tubing

VALUE BRAND| Zoro #: G1340473| Mfr #: 5LVN9

$11.87 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Wall Thickness: 0.020"
Type: Seamless
Standards: Meets ASTM A269
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1340473 Mfr #: 5LVN9
Wall Thickness: 0.020"Type: Seamless
Standards: Meets ASTM A269Tube Material: 304 Stainless Steel
Tube Length: 6 ft.Outside Dia. Tolerance: +/-.005"
Inside Dia.: 0.272"Max. Pressure: 2005 psi @ 72 Degrees F
Outside Dia.: 5/16"Temp. Range: -423 Degrees to 1500 Degrees F
Country of Origin (subject to change): China

Description

Tubing, Seamless, Inside Dia 0.272 In, Outside Dia 5/16 In, Length 6 Ft, Wall Thickness 0.020 In, Outside Dia Tolerance +/-.005 In, 304 Stainless Steel, Max Pressure (PSI) 2005 PSI at 72 Deg F, Temp Range -423 To 1500 Deg F, Meets ASTM A269

Reviews