KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

5/16" OD x 6 ft. Seamless 316 Stainless Steel Tubing

VALUE BRAND| Zoro #: G1904576| Mfr #: 5LVR4

$41.61 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Type: Seamless
Max. Pressure: 6515 psi @ 72 Degrees F
Outside Dia.: 5/16"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1904576 Mfr #: 5LVR4
Type: SeamlessMax. Pressure: 6515 psi @ 72 Degrees F
Outside Dia.: 5/16"Wall Thickness: 0.065"
Temp. Range: -325 Degrees to 1500 Degrees FItem: Tubing
Inside Dia.: 0.183"Tube Material: 316 Stainless Steel
Tube Length: 6 ft.Outside Dia. Tolerance: +/-.005"
Standards: Meets ASTM A269Country of Origin (subject to change): Multiple

Description

Tubing, Seamless, Inside Dia 0.183 In, Outside Dia 5/16 In, Length 6 Ft, Wall Thickness 0.065 In, Outside Dia Tolerance +/-.005 In, 316 Stainless Steel, Max Pressure (PSI) 6515 PSI at 72 Deg F, Temp Range -325 To 1500 Deg F, Meets ASTM A269

Reviews