JUNE 24-2515% OFF ORDERS OF $100+Enter Code: WARRIORSEE EXCLUSIONS

5/8" OD x 6 ft. Seamless 304 Stainless Steel Tubing

VALUE BRAND| Zoro #: G1346624| Mfr #: 3ACW4

$19.53 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1346624 Mfr #: 3ACW4
Standards: Meets ASTM 269Temp. Range: -425 Degrees to 1500 Degrees F
Item: TubingType: Seamless
Tube Material: 304 Stainless SteelTube Length: 6 ft.
Inside Dia.: 0.569"Max. Pressure: 1428 psi @ 72 Degrees F
Wall Thickness: 0.028"Outside Dia. Tolerance: +.010"/-0.010"
Outside Dia.: 5/8"Country of Origin (subject to change): China

Product Description

Tubing, Seamless, Inside Dia .569 In, Outside Dia 5/8 In, Length 6 ft, Wall Thickness .028 In, Outside Dia Tolerance +.010 In/-0.010 In, 304 Stainless Steel, Max Pressure 1428 PSI At 72 Degrees F, Temp Range -425 To 1500 Degrees F, Meets ASTM 269

Product Reviews