STOCK UP & SAVE!20% OFF SELECT CATEGORIESENTER CODE: GR8SAVNGS VALID DEC. 4–11SEE DETAILS AND CATEGORIES

5/8" OD x 6 ft. Seamless 304 Stainless Steel Tubing

VALUE BRAND| Zoro #: G0778391| Mfr #: 3ACW7

$60.79 /ea

This item ships free. Details.Standard ground shipping.
Details:
Type: Seamless
Max. Pressure: 3482 psi @ 72 Degrees F
Wall Thickness: 0.065"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0778391 Mfr #: 3ACW7
Type: SeamlessMax. Pressure: 3482 psi @ 72 Degrees F
Wall Thickness: 0.065"Inside Dia.: 0.495"
Temp. Range: -425 Degrees to 1500 Degrees FTube Material: 304 Stainless Steel
Tube Length: 6 ft.Outside Dia.: 5/8"
Item: TubingOutside Dia. Tolerance: +.005"/-0.005"
Standards: Meets ASTM 269Country of Origin (subject to change): China

Description

Tubing, Seamless, Inside Dia .495 In, Outside Dia 5/8 In, Length 6 ft, Wall Thickness .065 In, Outside Dia Tolerance +.005 In/-0.005 In, 304 Stainless Steel, Max Pressure 3482 PSI At 72 Degrees F, Temp Range -425 To 1500 Degrees F, Meets ASTM 269

Reviews