KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

5/8" OD x 6 ft. Seamless 304 Stainless Steel Tubing

VALUE BRAND| Zoro #: G1915672| Mfr #: 3ACW9

$89.10 /ea

This item ships free. Details.Standard ground shipping.
Details:
Type: Seamless
Max. Pressure: 6429 psi @ 72 Degrees F
Outside Dia.: 5/8"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1915672 Mfr #: 3ACW9
Type: SeamlessMax. Pressure: 6429 psi @ 72 Degrees F
Outside Dia.: 5/8"Wall Thickness: 0.120"
Temp. Range: -425 Degrees to 1500 Degrees FItem: Tubing
Inside Dia.: 0.385"Tube Material: 304 Stainless Steel
Tube Length: 6 ft.Outside Dia. Tolerance: +.005"/-0.005"
Standards: Meets ASTM 269Country of Origin (subject to change): China

Description

Tubing, Seamless, Inside Dia .385 In, Outside Dia 5/8 In, Length 6 ft, Wall Thickness .120 In, Outside Dia Tolerance +.005 In/-0.005 In, 304 Stainless Steel, Max Pressure 6429 PSI At 72 Degrees F, Temp Range -425 To 1500 Degrees F, Meets ASTM 269

Reviews