5/8" OD x 6 ft. Seamless 316 Stainless Steel Tubing

VALUE BRAND| Zoro #: G0571724| Mfr #: 5LVT5

$85.50 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Outside Dia. Tolerance: +/-.005"
Temp. Range: -325 Degrees to 1500 Degrees F
Tube Material: 316 Stainless Steel
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0571724 Mfr #: 5LVT5
Outside Dia. Tolerance: +/-.005"Temp. Range: -325 Degrees to 1500 Degrees F
Tube Material: 316 Stainless SteelTube Length: 6 ft.
Standards: Meets ASTM A269Inside Dia.: 0.459"
Type: SeamlessMax. Pressure: 4446 psi @ 72 Degrees F
Outside Dia.: 5/8"Item: Tubing
Wall Thickness: 0.083"Country of Origin (subject to change): United States

Description

Tubing, Seamless, Inside Dia 0.459 In, Outside Dia 5/8 In, Length 6 Ft, Wall Thickness 0.083 In, Outside Dia Tolerance +/-.005 In, 316 Stainless Steel, Max Pressure (PSI) 4446 PSI at 72 Deg F, Temp Range -325 To 1500 Deg F, Meets ASTM A269

Reviews