5/8" OD x 6 ft. Seamless 316 Stainless Steel Tubing

VALUE BRAND| Zoro #: G1176935| Mfr #: 5LVT4

$94.99 /ea

This item ships free. DetailsStandard ground shipping
Details:
Inside Dia.: 0.385"
Item: Tubing
Outside Dia.: 5/8"

Technical Specifications

Zoro #: G1176935 Mfr #: 5LVT4
Temp. Range: -325 Degrees to 1500 Degrees FTube Material: 316 Stainless Steel
Item: TubingType: Seamless
Tube Length: 6 ft.Max. Pressure: 6429 psi @ 72 Degrees F
Wall Thickness: 0.120"Outside Dia. Tolerance: +/-.005"
Standards: Meets ASTM A269Outside Dia.: 5/8"
Inside Dia.: 0.385"Country of Origin (subject to change): United States

Product Description

Tubing, Seamless, Inside Dia 0.385 In, Outside Dia 5/8 In, Length 6 Ft, Wall Thickness 0.120 In, Outside Dia Tolerance +/-.005 In, 316 Stainless Steel, Max Pressure (PSI) 6429 PSI at 72 Deg F, Temp Range -325 To 1500 Deg F, Meets ASTM A269

Product Reviews