JUNE 26-2820% Off $200+ / 25% Off $300+Enter Code: KABOOMSEE EXCLUSIONS

Tubing, Seamless, 7/32 in, 3 ft, PK6

VALUE BRAND| Zoro #: G1961127| Mfr #: 1148

$37.04 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1961127 Mfr #: 1148
Temp. Range: 0 Degrees to 1690 Degrees FStandards: ASTMB587 or B135
Type: Seamless For Plumbing, HVAC And AutomotiveTube Material: Brass
Item: TubingWall Thickness: 0.014"
Tube Length: 3 ft.Pipe Size: 7/32"
Outside Dia.: 7/32"Inside Dia.: 0.191"
Country of Origin (subject to change): United States

Product Description

Tubing, Seamless For Plumbing, HVAC And Automotive, Pipe Size 7/32 In, Length 3 Ft, Material of Construction Brass, Inside Di 0.191 Inside Di, Outside Di 7/32 In Outside Di, Wall Thickness 0.014 In, Standards ASTMB587 or B135, Package Quantity 6

Restrictions and Compliance

This product has been manufactured to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).
***
This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Product Reviews

Save 15%. Sign up for Z-mail.