STOCK UP & SAVE!20% OFF SELECT CATEGORIESENTER CODE: GR8SAVNGS VALID DEC. 4–11SEE DETAILS AND CATEGORIES

Tubing, Seamless, 7/32 in, Length 3 ft, PK6

VALUE BRAND| Zoro #: G0956785| Mfr #: 1112

$16.99 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Tube Material: Aluminum
Wall Thickness: 0.014"
Tube Length: 3 ft.
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0956785 Mfr #: 1112
Tube Material: AluminumWall Thickness: 0.014"
Tube Length: 3 ft.Outside Dia.: 7/32"
Seamless/Welded: SeamlessItem: Tubing
Inside Dia.: 0.191"Temp. Range: 900 Degrees to 1200 Degrees F
Standards: ASTM B210Country of Origin (subject to change): United States

Description

Tubing, Seamless Construction For Plumbing, HVAC And Automotive, Pipe Size 7/32 In, Length 3 Ft, Material of Construction Aluminum, Inside Di 0.191 Inside Di, Outside Di 7/32 In Outside Di, Wall Thickness 0.014 In, Temp Range 900 To 1200 F, Standards ASTM B210, Package Quantity 6

Reviews