PAINT & DECK SALE20% OFF 6 CATEGORIESEnter Code: DECKDEALSAUG. 21–28SEE DETAILS AND CATEGORIES

7/8" OD x 6 ft. Seamless 304 Stainless Steel Tubing

VALUE BRAND| Zoro #: G0771863| Mfr #: 3ACX6

$65.99 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0771863 Mfr #: 3ACX6
Type: SeamlessStandards: Meets ASTM 269
Temp. Range: -425 Degrees to 1500 Degrees FTube Length: 6 ft.
Tube Material: 304 Stainless SteelItem: Tubing
Outside Dia.: 7/8"Inside Dia.: 0.805"
Max. Pressure: 1342 psi @ 72 Degrees FWall Thickness: 0.035"
Outside Dia. Tolerance: +.010"/-0.010"Country of Origin (subject to change): China

Product Description

Tubing, Seamless, Inside Dia .805 In, Outside Dia 7/8 In, Length 6 ft, Wall Thickness .035 In, Outside Dia Tolerance +.010 In/-0.010 In, 304 Stainless Steel, Max Pressure 1342 PSI At 72 Degrees F, Temp Range -425 To 1500 Degrees F, Meets ASTM 269

Product Reviews