JUNE 24-2515% OFF ORDERS OF $100+Enter Code: WARRIORSEE EXCLUSIONS

7/8" OD x 6 ft. Seamless 304 Stainless Steel Tubing

VALUE BRAND| Zoro #: G0818386| Mfr #: 3ACX7

$109.99 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0818386 Mfr #: 3ACX7
Item: TubingType: Seamless
Tube Length: 6 ft.Tube Material: 304 Stainless Steel
Temp. Range: -425 Degrees to 1500 Degrees FOutside Dia.: 7/8"
Inside Dia.: 0.777"Max. Pressure: 1879 psi @ 72 Degrees F
Wall Thickness: 0.049"Outside Dia. Tolerance: +.010"/-0.010"
Standards: Meets ASTM 269Country of Origin (subject to change): China

Product Description

Tubing, Seamless, Inside Dia .777 In, Outside Dia 7/8 In, Length 6 ft, Wall Thickness .049 In, Outside Dia Tolerance +.010 In/-0.010 In, 304 Stainless Steel, Max Pressure 1879 PSI At 72 Degrees F, Temp Range -425 To 1500 Degrees F, Meets ASTM 269
Save 15%. Sign up for Z-mail.