Our hard workin’ customer service team will be taking a break on Nov. 23 to celebrate Thanksgiving Day. You can still place orders on zoro.com or send questions via our contact form. Regular customer service hours resume on Friday, Nov. 24 at 6 a.m. CT.
BLACK FRIDAY SALE!20% OFF 5 CATEGORIESENTER CODE: BFTWNTYNOV. 24 ONLYSEE DETAILS AND CATEGORIES

7/8" OD x 6 ft. Seamless 304 Stainless Steel Tubing

VALUE BRAND| Zoro #: G0970952| Mfr #: 3ACX8

$114.95 /ea

This item ships free. Details.Standard ground shipping.
Details:
Standards: Meets ASTM 269
Max. Pressure: 2493 psi @ 72 Degrees F
Temp. Range: -425 Degrees to 1500 Degrees F
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0970952 Mfr #: 3ACX8
Standards: Meets ASTM 269Max. Pressure: 2493 psi @ 72 Degrees F
Temp. Range: -425 Degrees to 1500 Degrees FOutside Dia.: 7/8"
Tube Length: 6 ft.Tube Material: 304 Stainless Steel
Outside Dia. Tolerance: +.010"/-0.010"Type: Seamless
Wall Thickness: 0.065"Item: Tubing
Inside Dia.: 0.745"Country of Origin (subject to change): China

Description

Tubing, Seamless, Inside Dia. 0.745 In., Outside Dia. 7/8 In., Length 6 ft., Wall Thickness (In.) 0.065, Outside Dia. Tolerance +.010 In./-0.010 In., 304 Stainless Steel, Max. Pressure (PSI) 2493 psi @; 72 Degrees F, Temp. Range -425 to 1500 Degrees F, Meets ASTM 269

Reviews