Tubing, Seamless, 9/32 in, 3 ft, PK5

VALUE BRAND| Zoro #: G0885552| Mfr #: 1150

$41.99 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0885552 Mfr #: 1150
Tube Material: BrassStandards: ASTMB587 or B135
Item: TubingType: Seamless For Plumbing, HVAC And Automotive
Tube Length: 3 ft.Wall Thickness: 0.014"
Temp. Range: 0 Degrees to 1690 Degrees FPipe Size: 9/32"
Outside Dia.: 9/32"Inside Dia.: 0.253"
Country of Origin (subject to change): United States

Product Description

Tubing, Seamless For Plumbing, HVAC And Automotive, Pipe Size 9/32 In, Length 3 Ft, Material of Construction Brass, Inside Di 0.253 Inside Di, Outside Di 9/32 In Outside Di, Wall Thickness 0.014 In, Standards ASTMB587 or B135, Package Quantity 5

Restrictions and Compliance

This product has been manufactured to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).
***
This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Product Reviews

Save 15%. Sign up for Z-mail.