Tubing, Sq, 1015 LCS, 2 1/2ODx3/16InT, 6Ft L

VALUE BRAND| Zoro #: G1238903| Mfr #: 3DRT3

$80.09 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Alloy Type: 1015
Type: Structural
Item: Tubing, Square
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1238903 Mfr #: 3DRT3
Alloy Type: 1015Type: Structural
Item: Tubing, SquareLength: 6 ft
Length Tolerance: +0.125/-0.000"Material: Low Carbon
Standards: ASTM A500 Grade BWall Thickness: 3/16"
Wall Thickness Tolerance: +/-0.019"Country of Origin (subject to change): Multiple

Description

Tubing, Square, Structural, Low Carbon, Alloy Type 1015, Outside Dia. 2 1/2 In, Wall Thickness 3/16 In, Length 6 Ft, Temper Hot Rolled, Outside Dia. Tolerance +/-0.025 In, Wall Thickness Tolerance +/-0.019 In, Length Tolerance +0.125/-0.000 In, Typical Tensile Strength 58,000 PSI, Typical Yield Strength 42,000 PSI, Typical Hardness 149, Hardness Scale BNH, ASTM A500 Grade B Standards

Reviews