KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Tubing, Sq, 1015 LCS, 2 ODx3/16 In T, 6 Ft L

VALUE BRAND| Zoro #: G1703055| Mfr #: 3DRT2

$66.63 /ea

This item ships free. Details.Standard ground shipping.
Details:
Alloy Type: 1015
Type: Structural
Item: Tubing, Square
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1703055 Mfr #: 3DRT2
Alloy Type: 1015Type: Structural
Item: Tubing, SquareLength: 6 ft
Length Tolerance: +0.125/-0.000"Material: Low Carbon
Standards: ASTM A500 Grade BWall Thickness: 3/16"
Wall Thickness Tolerance: +/-0.019"Country of Origin (subject to change): Multiple

Description

Tubing, Square, Structural, Low Carbon, Alloy Type 1015, Outside Dia. 2 In, Wall Thickness 3/16 In, Length 6 Ft, Temper Hot Rolled, Outside Dia. Tolerance +/-0.025 In, Wall Thickness Tolerance +/-0.019 In, Length Tolerance +0.125/-0.000 In, Typical Tensile Strength 58,000 PSI, Typical Yield Strength 42,000 PSI, Typical Hardness 149, Hardness Scale BNH, ASTM A500 Grade B Standards

Reviews