Zoro Select
Tubing, Sq, 1015 LCS, 3/4 OD x 1/8" T, 6 Ft. L
Mfr # TS.75X.120-72
Zoro # G2082053
$21.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Structural
- Material Carbon Steel
- Alloy Type 1015
- Wall Thickness 0.13 in
- Outside Square 3/4 in
Explore More Products
- ZORO SELECT Carbon Steel Rod, 6 ft L, 7/16 in Dia. 14r.437-72
- ZORO SELECT Carbon Steel Rod, 36 in L, 1 1/4 in Dia. 45r1.25-36
- ZORO SELECT Carbon Steel Rod, 12 in L, 7/8 in Dia. 45r.875-12
- ZORO SELECT Carbon Steel Rectangle Tube, 24" L, 2" W CTRT/21083-24
- ZORO SELECT Carbon Steel Rod, 36 in L, 1/4 in Dia. 14r.25-36
- ZORO SELECT Carbon Steel Rod, 12 in L, 3/4 in Dia. 14r.75-12
- ZORO SELECT Carbon Steel Rod, 12 in L, 3 1/4 in Dia. 14r3.25-12
- ZORO SELECT Carbon Steel Rod, 36 in L, 2 3/4 in Dia. 45r2.75-36
- ZORO SELECT Carbon Steel Square Tube, 24" L, 2" W HTSQ/22188-24
- ONLINEMETALS 0.005" Copper Foil 110-O60 Soft Temper 13550
- ONLINEMETALS 03125 Carbon Steel Round Bar 12L14 Cold Drawn, 36 Length 7577
- Zoro Select Carbon Steel Tube Stock