1-1/2" OD x 6 ft. Welded 304 Stainless Steel Tubing

VALUE BRAND| Zoro #: G1224964| Mfr #: 3ADH7

$44.53 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1224964 Mfr #: 3ADH7
Standards: Meets ASTM 269Item: Tubing
Type: WeldedTube Length: 6 ft.
Max. Pressure: 782 psi @ 72 Degrees FWall Thickness: 0.035"
Outside Dia. Tolerance: +.020"/-0.020"Tube Material: 304 Stainless Steel
Temp. Range: -423 Degrees to 1500 Degrees FOutside Dia.: 1-1/2"
Inside Dia.: 1.430"Country of Origin (subject to change): Multiple

Product Description

Tubing, Welded, Inside Dia 1.430 In, Outside Dia 1 1/2 In, Length 6 ft, Wall Thickness .035 In, Outside Dia Tolerance +.020 In/-0.020 In, 304 Stainless Steel, Max Pressure 782 PSI At 72 Degrees F, Temp Range -423 To 1500 Degrees F, Meets ASTM 269

Product Reviews

Save 15%. Sign up for Z-mail.