1-1/2" OD x 6 ft. Welded 304 Stainless Steel Tubing

VALUE BRAND| Zoro #: G0384264| Mfr #: 3ADH8

$50.34 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0384264 Mfr #: 3ADH8
Standards: Meets ASTM 269Tube Length: 6 ft.
Item: TubingType: Welded
Max. Pressure: 1095 psi @ 72 Degrees FWall Thickness: 0.049"
Outside Dia. Tolerance: +.020"/-0.020"Tube Material: 304 Stainless Steel
Temp. Range: -423 Degrees to 1500 Degrees FOutside Dia.: 1-1/2"
Inside Dia.: 1.402"Country of Origin (subject to change): Italy

Product Description

Tubing, Welded, Inside Dia 1.402 In, Outside Dia 1 1/2 In, Length 6 ft, Wall Thickness .049 In, Outside Dia Tolerance +.020 In/-0.020 In, 304 Stainless Steel, Max Pressure 1095 PSI At 72 Degrees F, Temp Range -423 To 1500 Degrees F, Meets ASTM 269

Product Reviews

Save 15%. Sign up for Z-mail.