Gift buying made easy: Shop Zoro.com Gift Certificates

1-1/2" OD x 6 ft. Welded 304 Stainless Steel Tubing

VALUE BRAND| Zoro #: G2382685| Mfr #: 5LVN6

$70.69 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2382685 Mfr #: 5LVN6
Standards: Meets ASTM A269Item: Tubing
Type: WeldedTube Length: 6 ft.
Wall Thickness: 0.120"Outside Dia. Tolerance: +/-.010"
Tube Material: 304 Stainless SteelTemp. Range: -423 Degrees to 1500 Degrees F
Outside Dia.: 1-1/2"Inside Dia.: 1.260"
Max. Pressure: 2682 psi @ 72 Degrees FCountry of Origin (subject to change): Multiple

Product Description

Tubing, Welded, Inside Dia 1.260 In, Outside Dia 1 1/2 In, Length 6 Ft, Wall Thickness 0.120 In, Outside Dia Tolerance +/-.010 In, 304 Stainless Steel, Max Pressure (PSI) 2682 PSI at 72 Deg F, Temp Range -423 To 1500 Deg F, Meets ASTM A269

Product Reviews

Holiday savings are coming: Z in the know. Sign up for Z-mail.