1-1/2" OD x 6 ft. Welded 316 Stainless Steel Tubing

VALUE BRAND| Zoro #: G0625387| Mfr #: 5LVP7

$102.74 /ea

This item ships free. Details.Standard ground shipping.
Details:
Type: Welded
Max. Pressure: 2682 psi @ 72 Degrees F
Wall Thickness: 0.120"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0625387 Mfr #: 5LVP7
Type: WeldedMax. Pressure: 2682 psi @ 72 Degrees F
Wall Thickness: 0.120"Inside Dia.: 1.260"
Temp. Range: -325 Degrees to 1500 Degrees FTube Material: 316 Stainless Steel
Tube Length: 6 ft.Outside Dia.: 1-1/2"
Item: TubingOutside Dia. Tolerance: +/-.010"
Standards: Meets ASTM A269Country of Origin (subject to change): Multiple

Description

Tubing, Welded, Inside Dia 1.260 In, Outside Dia 1 1/2 In, Length 6 Ft, Wall Thickness 0.120 In, Outside Dia Tolerance +/-.010 In, 316 Stainless Steel, Max Pressure (PSI) 2682 PSI at 72 Deg F, Temp Range -325 To 1500 Deg F, Meets ASTM A269

Reviews