Our hard workin' customer service team will take a break for a company event on Dec. 15 starting at 5:30 p.m. CT. You can still place orders on zoro.com or send questions via our contact form. Regular customer service hours resume on Dec. 16 at 7 a.m. CT.

1-1/4" OD x 6 ft. Welded 304 Stainless Steel Tubing

VALUE BRAND| Zoro #: G0412562| Mfr #: 3ADH5

$45.57 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Type: Welded
Max. Pressure: 1318 psi @ 72 Degrees F
Wall Thickness: 0.049"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0412562 Mfr #: 3ADH5
Type: WeldedMax. Pressure: 1318 psi @ 72 Degrees F
Wall Thickness: 0.049"Inside Dia.: 1.152"
Temp. Range: -423 Degrees to 1500 Degrees FTube Material: 304 Stainless Steel
Tube Length: 6 ft.Outside Dia.: 1-1/4"
Item: TubingOutside Dia. Tolerance: +.010"/-0.010"
Standards: Meets ASTM 269Country of Origin (subject to change): United States

Description

Tubing, Welded, Inside Dia 1.152 In, Outside Dia 1 1/4 In, Length 6 ft, Wall Thickness .049 In, Outside Dia Tolerance +.010 In/-0.010 In, 304 Stainless Steel, Max Pressure 1318 PSI At 72 Degrees F, Temp Range -423 To 1500 Degrees F, Meets ASTM 269

Reviews