1-1/4" OD x 6 ft. Welded 304 Stainless Steel Tubing

VALUE BRAND| Zoro #: G0309662| Mfr #: 3ADH6

$59.01 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0309662 Mfr #: 3ADH6
Standards: Meets ASTM 269Item: Tubing
Type: WeldedTube Length: 6 ft.
Temp. Range: -423 Degrees to 1500 Degrees FOutside Dia.: 1-1/4"
Inside Dia.: 1.120"Max. Pressure: 1748 psi @ 72 Degrees F
Wall Thickness: 0.065"Outside Dia. Tolerance: +.005"/-0.005"
Tube Material: 304 Stainless SteelCountry of Origin (subject to change): United States

Product Description

Tubing, Welded, Inside Dia 1.120 In, Outside Dia 1 1/4 In, Length 6 ft, Wall Thickness .065 In, Outside Dia Tolerance +.005 In/-0.005 In, 304 Stainless Steel, Max Pressure 1748 PSI At 72 Degrees F, Temp Range -423 To 1500 Degrees F, Meets ASTM 269

Product Reviews

Save 15%. Sign up for Z-mail.