1-1/4" OD x 6 ft. Welded 316 Stainless Steel Tubing

VALUE BRAND| Zoro #: G2025186| Mfr #: 3ADR2

$56.28 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2025186 Mfr #: 3ADR2
Tube Length: 6 ft.Standards: Meets ASTM 269
Type: WeldedItem: Tubing
Max. Pressure: 941 psi @ 72 Degrees FWall Thickness: 0.035"
Outside Dia. Tolerance: +.010"/-0.010"Tube Material: 316 Stainless Steel
Temp. Range: -325 Degrees to 1500 Degrees FOutside Dia.: 1-1/4"
Inside Dia.: 1.180"Country of Origin (subject to change): United States

Product Description

Tubing, Welded, Inside Dia 1.180 In, Outside Dia 1 1/4 In, Length 6 ft, Wall Thickness .035 In, Outside Dia Tolerance +.010 In/-0.010 In, 316 Stainless Steel, Max Pressure 941 PSI At 72 Degrees F, Temp Range -325 To 1500 Degrees F, Meets ASTM 269

Product Reviews

Save 15%. Sign up for Z-mail.