Tubing, Welded, 1 1/4 In OD, 6 Ft, 2232 PSI

VALUE BRAND| Zoro #: G2379045| Mfr #: 5LVN2

$43.77 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Inside Dia.: 1.084"
Item: Tubing
Outside Dia.: 1-1/4"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2379045 Mfr #: 5LVN2
Inside Dia.: 1.084"Item: Tubing
Outside Dia.: 1-1/4"Temp. Range: -423 Degrees to 1500 Degrees F
Type: WeldedTube Material: 304 Stainless Steel
Standards: Meets ASTM A269Outside Dia. Tolerance: +/-.005"
Wall Thickness: 0.083"Max. Pressure: 2232 psi @ 72 Degrees F
Tube Length: 6 ft.Country of Origin (subject to change): United States

Description

Tubing, Welded, Inside Dia 1.084 In, Outside Dia 1 1/4 In, Length 6 Ft, Wall Thickness 0.083 In, Outside Dia Tolerance +/-.005 In, 304 Stainless Steel, Max Pressure (PSI) 2232 PSI at 72 Deg F, Temp Range -423 To 1500 Deg F, Meets ASTM A269

Reviews