1-1/4" OD x 6 ft. Welded 304 Stainless Steel Tubing

VALUE BRAND| Zoro #: G1340911| Mfr #: 5LVN1

$63.99 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1340911 Mfr #: 5LVN1
Standards: Meets ASTM A269Item: Tubing
Type: WeldedTube Length: 6 ft.
Inside Dia.: 1.010"Max. Pressure: 3227 psi @ 72 Degrees F
Wall Thickness: 0.120"Outside Dia. Tolerance: +/-.005"
Tube Material: 304 Stainless SteelTemp. Range: -423 Degrees to 1500 Degrees F
Outside Dia.: 1-1/4"Country of Origin (subject to change): United States

Product Description

Tubing, Welded, Inside Dia 1.010 In, Outside Dia 1 1/4 In, Length 6 Ft, Wall Thickness 0.120 In, Outside Dia Tolerance +/-.005 In, 304 Stainless Steel, Max Pressure (PSI) 3227 PSI at 72 Deg F, Temp Range -423 To 1500 Deg F, Meets ASTM A269

Product Reviews

Save 15%. Sign up for Z-mail.