1-1/4" OD x 6 ft. Welded 316 Stainless Steel Tubing

VALUE BRAND| Zoro #: G1904865| Mfr #: 5LVP6

$96.35 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1904865 Mfr #: 5LVP6
Standards: Meets ASTM A269Item: Tubing
Type: WeldedTube Length: 6 ft.
Temp. Range: -325 Degrees to 1500 Degrees FOutside Dia.: 1-1/4"
Inside Dia.: 1.010"Max. Pressure: 3227 psi @ 72 Degrees F
Wall Thickness: 0.120"Outside Dia. Tolerance: +/-.005"
Tube Material: 316 Stainless SteelCountry of Origin (subject to change): United States

Product Description

Tubing, Welded, Inside Dia 1.010 In, Outside Dia 1 1/4 In, Length 6 Ft, Wall Thickness 0.120 In, Outside Dia Tolerance +/-.005 In, 316 Stainless Steel, Max Pressure (PSI) 3227 PSI at 72 Deg F, Temp Range -325 To 1500 Deg F, Meets ASTM A269

Product Reviews

Z in the know. Save 15%. Sign up for Z-mail.