1-3/4" OD x 6 ft. Welded 304 Stainless Steel Tubing

VALUE BRAND| Zoro #: G2291387| Mfr #: 3ADJ2

$59.85 /ea

This item ships free. Details.Standard ground shipping.
Details:
Wall Thickness: 0.049"
Type: Welded
Standards: Meets ASTM 269
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2291387 Mfr #: 3ADJ2
Wall Thickness: 0.049"Type: Welded
Standards: Meets ASTM 269Tube Material: 304 Stainless Steel
Tube Length: 6 ft.Outside Dia. Tolerance: +.020"/-0.020"
Inside Dia.: 1.652"Max. Pressure: 940 psi @ 72 Degrees F
Outside Dia.: 1-3/4"Temp. Range: -423 Degrees to 1500 Degrees F
Country of Origin (subject to change): United States

Description

Tubing, Welded, Inside Dia 1.652 In, Outside Dia 1 3/4 In, Length 6 ft, Wall Thickness .049 In, Outside Dia Tolerance +.020 In/-0.020 In, 304 Stainless Steel, Max Pressure 940 PSI At 72 Degrees F, Temp Range -423 To 1500 Degrees F, Meets ASTM 269

Reviews