JUNE 26-2820% Off $200+ / 25% Off $300+Enter Code: KABOOMSEE EXCLUSIONS

1-3/4" OD x 6 ft. Welded 304 Stainless Steel Tubing

VALUE BRAND| Zoro #: G0943625| Mfr #: 3ADJ3

$84.92 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0943625 Mfr #: 3ADJ3
Item: TubingType: Welded
Tube Length: 6 ft.Standards: Meets ASTM 269
Outside Dia.: 1-3/4"Inside Dia.: 1.620"
Max. Pressure: 1246 psi @ 72 Degrees FWall Thickness: 0.065"
Outside Dia. Tolerance: +.020"/-0.020"Tube Material: 304 Stainless Steel
Temp. Range: -423 Degrees to 1500 Degrees FCountry of Origin (subject to change): United States

Product Description

Tubing, Welded, Inside Dia 1.620 In, Outside Dia 1 3/4 In, Length 6 ft, Wall Thickness .065 In, Outside Dia Tolerance +.020 In/-0.020 In, 304 Stainless Steel, Max Pressure 1246 PSI At 72 Degrees F, Temp Range -423 To 1500 Degrees F, Meets ASTM 269

Product Reviews

Save 15%. Sign up for Z-mail.