JUNE 26-2820% Off $200+ / 25% Off $300+Enter Code: KABOOMSEE EXCLUSIONS

1-3/4" OD x 6 ft. Welded 316 Stainless Steel Tubing

VALUE BRAND| Zoro #: G0923517| Mfr #: 3ADR8

$78.99 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0923517 Mfr #: 3ADR8
Temp. Range: -325 Degrees to 1500 Degrees FType: Welded
Tube Length: 6 ft.Tube Material: 316 Stainless Steel
Standards: Meets ASTM 269Item: Tubing
Max. Pressure: 671 psi @ 72 Degrees FWall Thickness: 0.035"
Outside Dia. Tolerance: +.020"/-0.020"Outside Dia.: 1-3/4"
Inside Dia.: 1.680"Country of Origin (subject to change): Multiple

Product Description

Tubing, Welded, Inside Dia 1.680 In, Outside Dia 1 3/4 In, Length 6 ft, Wall Thickness .035 In, Outside Dia Tolerance +.020 In/-0.020 In, 316 Stainless Steel, Max Pressure 671 PSI At 72 Degrees F, Temp Range -325 To 1500 Degrees F, Meets ASTM 269

Product Reviews

Save 15%. Sign up for Z-mail.