1-3/4" OD x 6 ft. Welded 316 Stainless Steel Tubing

VALUE BRAND| Zoro #: G1372323| Mfr #: 3CAE1

$94.93 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Outside Dia. Tolerance: +.020"/-0.020"
Temp. Range: -325 Degrees to 1500 Degrees F
Tube Material: 316 Stainless Steel
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1372323 Mfr #: 3CAE1
Outside Dia. Tolerance: +.020"/-0.020"Temp. Range: -325 Degrees to 1500 Degrees F
Tube Material: 316 Stainless SteelTube Length: 6 ft.
Standards: Meets ASTM 269Inside Dia.: 1.620"
Type: WeldedMax. Pressure: 1246 psi @ 72 Degrees F
Outside Dia.: 1-3/4"Item: Tubing
Wall Thickness: 0.065"Country of Origin (subject to change): United States

Description

Tubing, Welded, Inside Dia 1.620 In, Outside Dia 1 3/4 In, Length 6 ft, Wall Thickness .065 In, Outside Dia Tolerance +.020 In/-0.020 In, 316 Stainless Steel, Max Pressure 1246 PSI At 72 Degrees F, Temp Range -325 To 1500 Degrees F, Meets ASTM 269

Reviews