KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

1-3/8" OD x 6 ft. Welded 304 Stainless Steel Tubing

VALUE BRAND| Zoro #: G1211332| Mfr #: 5LVN3

$40.66 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Type: Welded
Max. Pressure: 1591 psi @ 72 Degrees F
Outside Dia.: 1-3/8"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1211332 Mfr #: 5LVN3
Type: WeldedMax. Pressure: 1591 psi @ 72 Degrees F
Outside Dia.: 1-3/8"Wall Thickness: 0.065"
Temp. Range: -423 Degrees to 1500 Degrees FItem: Tubing
Inside Dia.: 1.245"Tube Material: 304 Stainless Steel
Tube Length: 6 ft.Outside Dia. Tolerance: +/-.005"
Standards: Meets ASTM A269Country of Origin (subject to change): United States

Description

Tubing, Welded, Inside Dia 1.245 In, Outside Dia 1 3/8 In, Length 6 Ft, Wall Thickness 0.065 In, Outside Dia Tolerance +/-.005 In, 304 Stainless Steel, Max Pressure (PSI) 1591 PSI at 72 Deg F, Temp Range -423 To 1500 Deg F, Meets ASTM A269

Reviews