KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

1-3/8" OD x 6 ft. Welded 304 Stainless Steel Tubing, Min. Qty 6

VALUE BRAND| Zoro #: G1475442| Mfr #: 5LVN5

$31.10 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Max. Pressure: 857 psi @ 72 Degrees F
Outside Dia. Tolerance: +/-.010"
Temp. Range: -423 Degrees to 1500 Degrees F
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1475442 Mfr #: 5LVN5
Max. Pressure: 857 psi @ 72 Degrees FOutside Dia. Tolerance: +/-.010"
Temp. Range: -423 Degrees to 1500 Degrees FType: Welded
Tube Material: 304 Stainless SteelWall Thickness: 0.035"
Tube Length: 6 ft.Inside Dia.: 1.305"
Outside Dia.: 1-3/8"Standards: Meets ASTM A269
Item: TubingCountry of Origin (subject to change): United States

Description

Tubing, Welded, Inside Dia 1.305 In, Outside Dia 1 3/8 In, Length 6 Ft, Wall Thickness 0.035 In, Outside Dia Tolerance +/-.010 In, 304 Stainless Steel, Max Pressure (PSI) 857 PSI at 72 Deg F, Temp Range -423 To 1500 Deg F, Meets ASTM A269

Reviews