1" OD x 6 ft. Welded 304 Stainless Steel Tubing

VALUE BRAND| Zoro #: G0342867| Mfr #: 3ADH3

$43.99 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0342867 Mfr #: 3ADH3
Item: TubingStandards: Meets ASTM 269
Tube Length: 6 ft.Type: Welded
Max. Pressure: 2183 psi @ 72 Degrees FWall Thickness: 0.065"
Outside Dia. Tolerance: +.005"/-0.005"Tube Material: 304 Stainless Steel
Temp. Range: -423 Degrees to 1500 Degrees FOutside Dia.: 1"
Inside Dia.: 0.870"Country of Origin (subject to change): United States

Product Description

Tubing, Welded, Inside Dia .870 In, Outside Dia 1 In, Length 6 ft, Wall Thickness .065 In, Outside Dia Tolerance +.005 In/-0.005 In, 304 Stainless Steel, Max Pressure 2183 PSI At 72 Degrees F, Temp Range -423 To 1500 Degrees F, Meets ASTM 269

Product Reviews

Save 15%. Sign up for Z-mail.