KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

1" OD x 6 ft. Welded 316 Stainless Steel Tubing

VALUE BRAND| Zoro #: G1660215| Mfr #: 5LVP5

$47.02 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Type: Welded
Max. Pressure: 2787 psi @ 72 Degrees F
Outside Dia.: 1"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1660215 Mfr #: 5LVP5
Type: WeldedMax. Pressure: 2787 psi @ 72 Degrees F
Outside Dia.: 1"Wall Thickness: 0.083"
Temp. Range: -325 Degrees to 1500 Degrees FItem: Tubing
Inside Dia.: 0.834"Tube Material: 316 Stainless Steel
Tube Length: 6 ft.Outside Dia. Tolerance: +/-.005"
Standards: Meets ASTM A269Country of Origin (subject to change): United States

Description

Tubing, Welded, Inside Dia 0.834 In, Outside Dia 1 In, Length 6 Ft, Wall Thickness 0.083 In, Outside Dia Tolerance +/-.005 In, 316 Stainless Steel, Max Pressure (PSI) 2787 PSI at 72 Deg F, Temp Range -325 To 1500 Deg F, Meets ASTM A269

Reviews