1/2" OD x 6 ft. Welded 304 Stainless Steel Tubing

VALUE BRAND| Zoro #: G2296917| Mfr #: 3ADF5

$15.16 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2296917 Mfr #: 3ADF5
Standards: Meets ASTM 269Item: Tubing
Tube Length: 6 ft.Type: Welded
Inside Dia.: 0.444"Max. Pressure: 1785 psi @ 72 Degrees F
Wall Thickness: 0.028"Outside Dia. Tolerance: +.010"/-0.010"
Tube Material: 304 Stainless SteelTemp. Range: -423 Degrees to 1500 Degrees F
Outside Dia.: 1/2"Country of Origin (subject to change): United States

Product Description

Tubing, Welded, Inside Dia .444 In, Outside Dia 1/2 In, Length 6 ft, Wall Thickness .028 In, Outside Dia Tolerance +.010 In/-0.010 In, 304 Stainless Steel, Max Pressure 1785 PSI At 72 Degrees F, Temp Range -423 To 1500 Degrees F, Meets ASTM 269
Save 15%. Sign up for Z-mail.