KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

1/2" OD x 6 ft. Welded 304 Stainless Steel Tubing

VALUE BRAND| Zoro #: G1397112| Mfr #: 3ADF6

$14.66 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Type: Welded
Max. Pressure: 2339 psi @ 72 Degrees F
Outside Dia.: 1/2"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1397112 Mfr #: 3ADF6
Type: WeldedMax. Pressure: 2339 psi @ 72 Degrees F
Outside Dia.: 1/2"Wall Thickness: 0.035"
Temp. Range: -423 Degrees to 1500 Degrees FItem: Tubing
Inside Dia.: 0.430"Tube Material: 304 Stainless Steel
Tube Length: 6 ft.Outside Dia. Tolerance: +.010"/-0.010"
Standards: Meets ASTM 269Country of Origin (subject to change): United States

Description

Tubing, Welded, Inside Dia .430 In, Outside Dia 1/2 In, Length 6 ft, Wall Thickness .035 In, Outside Dia Tolerance +.010 In/-0.010 In, 304 Stainless Steel, Max Pressure 2339 PSI At 72 Degrees F, Temp Range -423 To 1500 Degrees F, Meets ASTM 269

Reviews