1/2" OD x 6 ft. Welded 316 Stainless Steel Tubing

VALUE BRAND| Zoro #: G1419004| Mfr #: 3ADN4

$21.99 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1419004 Mfr #: 3ADN4
Item: TubingType: Welded
Tube Length: 6 ft.Max. Pressure: 2339 psi @ 72 Degrees F
Wall Thickness: 0.035"Outside Dia. Tolerance: +.010"/-0.010"
Standards: Meets ASTM 269Tube Material: 316 Stainless Steel
Temp. Range: -325 Degrees to 1500 Degrees FOutside Dia.: 1/2"
Inside Dia.: 0.430"Country of Origin (subject to change): United States

Product Description

Tubing, Welded, Inside Dia .430 In, Outside Dia 1/2 In, Length 6 ft, Wall Thickness .035 In, Outside Dia Tolerance +.010 In/-0.010 In, 316 Stainless Steel, Max Pressure 2339 PSI At 72 Degrees F, Temp Range -325 To 1500 Degrees F, Meets ASTM 269

Product Reviews