1/2" OD x 6 ft. Welded 316 Stainless Steel Tubing

VALUE BRAND| Zoro #: G0952892| Mfr #: 3ADN6

$37.80 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Type: Welded
Max. Pressure: 4344 psi @ 72 Degrees F
Wall Thickness: 0.065"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0952892 Mfr #: 3ADN6
Type: WeldedMax. Pressure: 4344 psi @ 72 Degrees F
Wall Thickness: 0.065"Inside Dia.: 0.370"
Temp. Range: -325 Degrees to 1500 Degrees FTube Material: 316 Stainless Steel
Tube Length: 6 ft.Outside Dia.: 1/2"
Item: TubingOutside Dia. Tolerance: +.005"/-0.005"
Standards: Meets ASTM 269Country of Origin (subject to change): United States

Description

Tubing, Welded, Inside Dia .370 In, Outside Dia 1/2 In, Length 6 ft, Wall Thickness .065 In, Outside Dia Tolerance +.005 In/-0.005 In, 316 Stainless Steel, Max Pressure 4344 PSI At 72 Degrees F, Temp Range -325 To 1500 Degrees F, Meets ASTM 269

Reviews