1/4" OD x 6 ft. Welded 304 Stainless Steel Tubing

VALUE BRAND| Zoro #: G2396396| Mfr #: 3ADD9

$8.34 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Outside Dia. Tolerance: +.005"/-0.005"
Temp. Range: -423 Degrees to 1500 Degrees F
Tube Material: 304 Stainless Steel
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2396396 Mfr #: 3ADD9
Outside Dia. Tolerance: +.005"/-0.005"Temp. Range: -423 Degrees to 1500 Degrees F
Tube Material: 304 Stainless SteelTube Length: 6 ft.
Standards: Meets ASTM 269Inside Dia.: 0.180"
Type: WeldedMax. Pressure: 4375 psi @ 72 Degrees F
Outside Dia.: 1/4"Item: Tubing
Wall Thickness: 0.035"Country of Origin (subject to change): United States

Description

Tubing, Welded, Inside Dia .180 In, Outside Dia 1/4 In, Length 6 ft, Wall Thickness .035 In, Outside Dia Tolerance +.005 In/-0.005 In, 304 Stainless Steel, Max Pressure 4375 PSI At 72 Degrees F, Temp Range -423 To 1500 Degrees F, Meets ASTM 269

Reviews