1/4" OD x 6 ft. Welded 304 Stainless Steel Tubing

VALUE BRAND| Zoro #: G1147081| Mfr #: 3ADE1

$12.99 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1147081 Mfr #: 3ADE1
Standards: Meets ASTM 269Item: Tubing
Type: WeldedTube Length: 6 ft.
Max. Pressure: 6125 psi @ 72 Degrees FWall Thickness: 0.049"
Outside Dia. Tolerance: +.005"/-0.005"Tube Material: 304 Stainless Steel
Temp. Range: -423 Degrees to 1500 Degrees FOutside Dia.: 1/4"
Inside Dia.: 0.152"Country of Origin (subject to change): Multiple

Product Description

Tubing, Welded, Inside Dia .152 In, Outside Dia 1/4 In, Length 6 ft, Wall Thickness .049 In, Outside Dia Tolerance +.005 In/-0.005 In, 304 Stainless Steel, Max Pressure 6125 PSI At 72 Degrees F, Temp Range -423 To 1500 Degrees F, Meets ASTM 269

Product Reviews

Save 15%. Sign up for Z-mail.