KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

1/4" OD x 6 ft. Welded 304 Stainless Steel Tubing

VALUE BRAND| Zoro #: G1637167| Mfr #: 3ADU7

$11.12 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Type: Welded
Max. Pressure: 1250 psi @ 72 Degrees F
Outside Dia.: 1/4"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1637167 Mfr #: 3ADU7
Type: WeldedMax. Pressure: 1250 psi @ 72 Degrees F
Outside Dia.: 1/4"Wall Thickness: 0.010"
Temp. Range: -423 Degrees to 1500 Degrees FItem: Tubing
Inside Dia.: 0.230"Tube Material: 304 Stainless Steel
Tube Length: 6 ft.Outside Dia. Tolerance: +.005"/-0.005"
Standards: Meets ASTM 269Country of Origin (subject to change): United States

Description

Tubing, Welded, Inside Dia .230 In, Outside Dia 1/4 In, Length 6 ft, Wall Thickness .010 In, Outside Dia Tolerance +.005 In/-0.005 In, 304 Stainless Steel, Max Pressure 1250 PSI At 72 Degrees F, Temp Range -423 To 1500 Degrees F, Meets ASTM 269

Reviews