1/4" OD x 6 ft. Welded 316 Stainless Steel Tubing

VALUE BRAND| Zoro #: G1526113| Mfr #: 3CAD7

$16.80 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Wall Thickness: 0.035"
Type: Welded
Standards: Meets ASTM 269
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1526113 Mfr #: 3CAD7
Wall Thickness: 0.035"Type: Welded
Standards: Meets ASTM 269Tube Material: 316 Stainless Steel
Tube Length: 6 ft.Outside Dia. Tolerance: +.005"/-0.005"
Inside Dia.: 0.180"Max. Pressure: 4375 psi @ 72 Degrees F
Outside Dia.: 1/4"Temp. Range: -325 Degrees to 1500 Degrees F
Country of Origin (subject to change): United States

Description

Tubing, Welded, Inside Dia .180 In, Outside Dia 1/4 In, Length 6 ft, Wall Thickness .035 In, Outside Dia Tolerance +.005 In/-0.005 In, 316 Stainless Steel, Max Pressure 4375 PSI At 72 Degrees F, Temp Range -325 To 1500 Degrees F, Meets ASTM 269

Reviews