1/4" OD x 6 ft. Welded 316 Stainless Steel Tubing

VALUE BRAND| Zoro #: G2431353| Mfr #: 3CAD9

$26.59 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping
Details:
Inside Dia.: 0.120"
Item: Tubing
Outside Dia.: 1/4"

Technical Specifications

Zoro #: G2431353 Mfr #: 3CAD9
Type: WeldedTube Length: 6 ft.
Item: TubingStandards: Meets ASTM 269
Tube Material: 316 Stainless SteelTemp. Range: -325 Degrees to 1500 Degrees F
Max. Pressure: 8125 psi @ 72 Degrees FOutside Dia.: 1/4"
Wall Thickness: 0.065"Inside Dia.: 0.120"
Outside Dia. Tolerance: +.005"/-0.005"Country of Origin (subject to change): United States

Product Description

Tubing, Welded, Inside Dia .120 In, Outside Dia 1/4 In, Length 6 ft, Wall Thickness .065 In, Outside Dia Tolerance +.005 In/-0.005 In, 316 Stainless Steel, Max Pressure 8125 PSI At 72 Degrees F, Temp Range -325 To 1500 Degrees F, Meets ASTM 269

Product Reviews