1/8" OD x 6 ft. Welded 304 Stainless Steel Tubing

VALUE BRAND| Zoro #: G1511151| Mfr #: 3ADD3

$7.71 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1511151 Mfr #: 3ADD3
Standards: Meets ASTM 269Item: Tubing
Type: WeldedTube Length: 6 ft.
Max. Pressure: 3923 psi @ 72 Degrees FWall Thickness: 0.016"
Outside Dia. Tolerance: +.005"/-0.005"Tube Material: 304 Stainless Steel
Temp. Range: -423 Degrees to 1500 Degrees FOutside Dia.: 1/8"
Inside Dia.: 0.093"Country of Origin (subject to change): United States

Product Description

Tubing, Welded, Inside Dia .093 In, Outside Dia 1/8 In, Length 6 ft, Wall Thickness .016 In, Outside Dia Tolerance +.005 In/-0.005 In, 304 Stainless Steel, Max Pressure 3923 PSI At 72 Degrees F, Temp Range -423 To 1500 Degrees F, Meets ASTM 269

Product Reviews

Z in the know. Save 15%. Sign up for Z-mail.