1/8" OD x 6 ft. Welded 316 Stainless Steel Tubing

VALUE BRAND| Zoro #: G2201421| Mfr #: 3ADK7

$24.99 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2201421 Mfr #: 3ADK7
Item: TubingType: Welded
Tube Length: 6 ft.Temp. Range: -325 Degrees to 1500 Degrees F
Max. Pressure: 8582 psi @ 72 Degrees FOutside Dia.: 1/8"
Wall Thickness: 0.035"Inside Dia.: 0.055"
Outside Dia. Tolerance: +.005"/-0.005"Standards: Meets ASTM 269
Tube Material: 316 Stainless SteelCountry of Origin (subject to change): United States

Product Description

Tubing, Welded, Inside Dia .055 In, Outside Dia 1/8 In, Length 6 ft, Wall Thickness .035 In, Outside Dia Tolerance +.005 In/-0.005 In, 316 Stainless Steel, Max Pressure 8582 PSI At 72 Degrees F, Temp Range -325 To 1500 Degrees F, Meets ASTM 269

Product Reviews